Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Locking Inlet, 20 A, 120/208V AC, Three Phase, 4 Pole, Flush Mount, Screw Terminals, White

  • Mfr # 7408-C

  • Zoro # G716091382


product price: $45.99
/ea

Key Features

Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7408-C
Zoro #
G716091382
UPC #
078477829714
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Face Diameter
2.69 in
Minimum Wire Size
18 AWG
Overall Depth
2.27 in

Details

Item
Flanged Locking Inlet
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
IP Rating
Not Rated
NEMA Enclosure Rating
Not Rated
Standards
ANSI C-73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 57, RoHS, UL FED SPEC WC-596 File E13393, UL498 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Flange Type
Flanged
Flange Material
Nylon 66
Wiring Style
Hinged
Market
Industrial
NEMA Plug Configuration
Non-NEMA
Maximum Operating Temperature
60 Degrees C
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees C
For Environment
Dry
Features
Long Lasting Reliability and Other Features that are Backed by a Lifetime Warranty
Flange Shape
Round
Number of Blades
4
Number of Wires
4
NEMA Receptacle Configuration
Non-NEMA

Description

Flanged Inlet Locking Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.