Zoro Homepage

Flanged Locking Inlet, Non-NEMA, 20/10 A, 250V DC/600V AC, 4 Pole, Screw Terminals, White

  • Mfr # 3525-C

  • Zoro # G615487989


product price: $148.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20/10 A
Voltage Rating
250V DC/600V AC
Number of Poles
4
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3525-C
Zoro #
G615487989
UPC #
078477829554
Country of Origin
Mexico

Details

Item
Flanged Locking Inlet
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20/10 A
Voltage Rating
250V DC/600V AC
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Cover Type
No Cover
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Flange Type
Flanged

Description

Locking Recep 20/10A 4P 5W Ind White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.