Zoro Homepage

Flanged Locking Inlet, Non-NEMA, 30 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals, White

  • Mfr # 3434-C

  • Zoro # G415487967


product price: $69.59
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3434-C
Zoro #
G415487967
UPC #
078477816882
Country of Origin
Mexico

Details

Item
Flanged Locking Inlet
NEMA Receptacle Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
White
Cover Type
No Cover
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL498
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Flange Type
Flanged

Description

Locking Recep 30A 4P 4W Ind Gr White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.