Zoro Homepage

Flanged Locking Receptacle, L1-15R, 15 A, 125V AC, 2 Pole, Screw Terminals, White

  • Mfr # 7526-C

  • Zoro # G315488460


product price: $45.59
/ea

Key Features

NEMA Receptacle Configuration
L1-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7526-C
Zoro #
G315488460
UPC #
078477835739
Country of Origin
Mexico

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L1-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
2
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
White
Cover Type
No Cover
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL Fed Spec WC-596, UL498
Flange Type
Flanged

Description

Flanged Inlet Lock Rec 30A 3P 3W White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.