Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Locking Receptacle, L14-30R, 30 A, 125/250V AC, Single Phase, 3 Pole, Flush Mount, Yellow

  • Mfr # 27CM-10

  • Zoro # G216090175


product price: $82.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27CM-10
Zoro #
G216090175
UPC #
-
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.28 in
Face Diameter
1.56 in
Maximum Wire Size
8 AWG
Face Plate Width
1.69 in
Face Plate Height
2.67 in
Overall Depth
1.43 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
NEMA Enclosure Rating
Not Rated
Standards
ANSI C-73, CSA: C22.2 No. 42, NEMA WD-1 and WD-6, NOM 57, UL 498, UL FED SPEC W-C-596
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Wiring Style
Standard
Contact Material
Nickel-Plated Brass
Number of Gangs
1
Housing Material
Valox 357
For Environment
Corrosive
Minimum Operating Temperature
-40 Degrees C
Polarized
Yes
Maximum Operating Temperature
60 Degrees C
Market
Industrial
Connection Orientation
Straight
Horsepower Rating
2 hp

Description

Flush Mtg Locking Receptacle,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.