Zoro Homepage

Flanged Locking Receptacle, L6-20R, 20 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Yellow

  • Mfr # 23CM-20

  • Zoro # G616090447


product price: $49.19
/ea

Key Features

NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23CM-20
Zoro #
G616090447
UPC #
-
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Overall Depth
1.31 in
Face Plate Width
1.69 in
Face Plate Height
2.67 in
Face Diameter
1.56 in
Maximum Wire Size
8 AWG
Mount Hole Center-to-Center Height
3.28 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
NEMA Enclosure Rating
Not Rated
Standards
ANSI C-73, CSA: C22.2 No. 42, NEMA WD-1 and WD-6, NOM 57, RoHS, UL 498, UL FED SPEC W-C-596
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Wiring Style
Standard
Maximum Operating Temperature
60 Degrees C
Connection Orientation
Straight
For Environment
Corrosive
Contact Material
Nickel-Plated Brass
Housing Material
Valox 357
Minimum Operating Temperature
-40 Degrees C
Market
Industrial
Number of Gangs
1
Polarized
Yes
Horsepower Rating
2 hp

Description

Flush Mtg Locking Receptacle,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.