
GFCI, Black/Yellow, 0 Outlet, PK20
Mfr # GSRA1-1
Zoro # G016091426
product price: $675.99
/pk 20, $33.80/ea
Free Shipping & Returns
Key Features
Number of Outlets
0
Hz
60 Hz
Plug Configuration
NEMA 5-15R
Color
Black
Enclosure Rating
Rainproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSRA1-1
Zoro #
G016091426
UPC #
078477682722
Country of Origin
China
Dimensions
Wire Size
18 to 12 AWG
Details
Number of Outlets
0
Hz
60 Hz
Plug Configuration
NEMA 5-15R
Color
Black
Enclosure Rating
Rainproof
Item
GFCI Panel Mount
Standards
ANSI C-73, C22.2 File LR-57811, CSA, NEMA WD-6, NOM 57, UL 943 Class A (GFCI), UL Listed E-48380
Reset Type
Automatic
Voltage
120VAC
Max. Amps
15 A
Receptacle Configuration
NEMA 5-15R
Self-Testing
Yes
HP
3/4 hp
Trade Designation
SJTW
Plug Style
Right Angle
Trip Level
5 mA
Number of Conductors
3
Housing Material
Polycarbonate
Description
GFCI Panel Mount,Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.