Zoro Homepage

GFCI Receptacle, 20A, 125Vac, 5-20R, White

  • Mfr # GFNT2-W

  • Zoro # G2101505


product price: $28.29
/ea
Sold in multiples of 3 for $84.87

Key Features

Mounting Type
Flush
Number of Poles
2
Number of Wires
3
Voltage
125VAC
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFNT2-W
Zoro #
G2101505
UPC #
78477712764
Country of Origin
Unknown

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.