Zoro Homepage

GFI Receptacle

  • Mfr # GFWR2-W

  • Zoro # G404392890


product price: $35.39
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFWR2-W
Zoro #
G404392890
UPC #
07847770908
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Face Plate Width
1.3 in
Face Plate Height
2.7 in
Overall Depth
1 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
GFI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
Grounding
Grounded
Number of Outlets
2
Housing Color
White
Housing Material
Polycarbonate
NEMA Enclosure Rating
Not Rated
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
No
Standards
ANSI, CSA Certified, Federal Specification, MIL-SPEC, NOM Certified, RoHS Compliant, UL Listed
Amps - Plugs and Receptacles
20 A
Outlet Type - Plugs and Receptacles
Standard Duplex
Color
White
Special Features
Auto Adapts and Shifts, Auto-Monitoring, Continuous Ground Fault Protection, Over-Voltage Resistant, Patented Lockout Action Prevents Reset, Standard Brass Self-Grounding Clip
Voltage
125 VAC
Voltage - Plugs and Receptacles
125V
Reset Type
Automatic
Tamper Resistant
No
Type
GFCI
Mounting Type - Plugs and Receptacles
Flush
Self-Testing
Yes
Color - Plugs and Receptacles
White
Weather Resistant
Yes
Weather Resistant - Plugs and Receptacles
Yes
Power Indicator
Yes
HP
1 hp
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Application Environment
Commercial
Item - Plugs and Receptacles
GFCI Receptacle
Wiring Method
Back, Side
Surge Suppression
Yes
Wiring Method - Plugs and Receptacles
Back and Side
Resistance Properties
Impact Resistant, Weather Resistant
Mount Type
Flush
Minimum Operating Temperature
-31 Degrees F
Surge Protection
No
Wire Connection Type
Screw Terminals
For Location
Outdoor
Voltage Rating
125V AC
Contact Material
Brass
Includes Mounting Hardware
Yes
Maximum Operating Temperature
150.8 Degrees F
Reverse Service
Yes
Visual Indicator Lights
Power Connected
Receptacle Type
Decorator Duplex
Grade
Federal Specification
Market
Commercial, Residential
Horsepower Rating
1 hp
Self Testing
Yes
Hub Type
Feed Through
Clamps
Brass
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
UL498
Yes
Feature
Self-Test
CSA C22.2 No. 42
Yes
Termination
Back & Side
Terminal Accom.
14-10 AWG
Terminal Screws
Stainless Steel
Grounding Screw
Stainless Steel
Pole
2
Amperage
20 A
CSA-C22.2 No. 144.1-06
File LR-57811
Standards and Certifications
UL/CSA, NEMA WD6, NEMA WD1
Short Circuit Current Rating
10KA
Line Contacts
Brass Triple-Wipe .031 Thick
Yoke
Stainless Steel
At Rated Voltage
1 HP
Operating Temperature
-35C to +66C
Trip Level
Class A, 5mA plus or minus 1mA
Face Material
Polypropylene
NEMA
5-20R
Strap Material
Stainless Steel
ANSI
C-73
Temperature Rise
Max 30C after 100 cycles OL at 150 percent rated current
Dielectric Voltage
Withstands 1250VAC per UL 943 and CSA-C22.2 No. 144.1-06
Body Material
Polycarbonate
Fed Spec WC-596
Yes
Wire
3

Description

GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant, Weather Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.