Zoro Homepage

GFI Receptacle

  • Mfr # GFWT1-W

  • Zoro # G616047564


product price: $24.25
/ea

Key Features

Face Plate Width
1.3 in
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Voltage - Plugs and Receptacles
125V
Number of Outlets
2
Voltage Rating
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFWT1-W
Zoro #
G616047564
UPC #
07847770923
Country of Origin
China

Dimensions

Face Plate Width
1.3 in
Mount Hole Center-to-Center Height
3.8 in
Minimum Wire Size
14 AWG
Overall Depth
1 in
Face Plate Height
2.7 in
Maximum Wire Size
10 AWG

Description

GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Polycarbonate, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant, Tamper Resistant, Weather Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.