GFIRcptcl, 20A, 125VAC, Wht, Polycarbonate

  • Mfr # GFNT2-HGW
  • Zoro # G514739646
product price: 
$
33.29
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GFNT2-HGW
Zoro #
G514739646
UPC #
07847772506
Country of Origin
China
Item
GFI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
Grounding
Grounded
Housing Color
White
Number of Outlets
2
Housing Material
Polycarbonate
NEMA Enclosure Rating
Not Rated
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
ANSI C73, CSA C22.2 No. 42 and 144, CSA Certified, Federal Specification W-C-596, NEMA WD-1 and WD-6, NOM-ANCE, UL 498, UL 943, UL Listed
Item - Plugs and Receptacles
GFCI Receptacle
Weather Resistant - Plugs and Receptacles
No
Minimum Operating Temperature
-31 Degrees F
Color - Plugs and Receptacles
White
Surge Suppression
Yes
Self Testing
Yes
Power Indicator
Yes
Visual Indicator Lights
Power Connected
Special Features
Cold Impact Resistance, UV Stabilized Plastics
Wiring Method
Back/Side
Mount Type
Flush
Amps - Plugs and Receptacles
20 A
Includes
Wallplate
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Outlet Type - Plugs and Receptacles
Duplex
HP
1 hp
Horsepower Rating
1 hp
Maximum Operating Temperature
150.8 Degrees F
Includes Mounting Hardware
Yes
UL 94 Flammability Rating
V-0
Wiring Method - Plugs and Receptacles
Back and Side
Receptacle Type
Decorator Duplex
Contact Material
Brass
Self-Testing
Yes
Wire Connection Type
Screw Terminals
Voltage Rating
125V AC
Tamper Resistant
No
Voltage - Plugs and Receptacles
125V
Grade
Hospital Grade Fed. Spec.
Application Environment
Hospital Grade
Surge Protection
Yes
Number of Gangs
1
Shrouded
No
Status Indicator Lights
Power Connected
Number of Wall Plates Included
1
AFCI
No
Flange Type
Non-Flanged
IP Rating
Not Rated

Dimensions

Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Face Plate Width
1.7 in
Overall Depth
1.4 in
Maximum Wire Size
10 AWG

Description

GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.