Leviton
Grounding Plug 15A 3Wire
Mfr # 515PA-000
Zoro # G8632186
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- LEVITON Protective Cap, Female, Red 16P22-UR
- LEVITON Grounding Connector 20A 620CA-000
- LEVITON Plug Angle Res 15A 101AN-00W
- LEVITON Grounding Plug 15A Blk 515PR-000
- LEVITON Grnd Connectr 3Wire 15A 05269-00C
- LEVITON Plug Turnlok 3Wire 15A 04720-00C
- LEVITON Do it Plug 87548642
- LEVITON Protective Cap, Male , Yellow 16P21-UY
- LEVITON Female Protective Cap 17 Series 17P22-Y
- HUBBELL Long Boot, For 50A Twist-Lock Devices HBL7717C
- LEVITON Leviton 3W101-0GY 2 Pole 3 Wire Grounding Plug Gray 3407376
- Leviton Plug & Connector Accessories