Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clamp, 3/8 In EMT, Silver
Mfr # B1506S
Zoro # G1321957
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Steel
- Nominal Conduit/Pipe 3/8"
- For Use With 1-5/8" Strut Channels, Conduit, MC/AC Cables
- Width 1"
Product Information
- Brand Eaton B-Line
- MFR # B1506S
- Zoro # G1321957
- UPC # 78205144495
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 1" |
Length | 1-1/2" |
Conduit Size | 3/8 in |
Depth | 1 1/2 in |
Thread Size | 1/4"-20 |
Overall Length | 1 1/2 in |
Length (Straight Wireway) | 1 1/2 in |
Overall Width | 1 in |
Strut Trade Size | 3/8 in |
Overall Depth | 1 1/2 in |
For Strut Channel Size | 1 5/8 in |
Product Height | 1 in |
Cable diameter - max | .63 in |
Product Length/Depth | 1 in |
Cable diameter - min | .4 in |
Product Width | 1 in |
Size | Conduit size EMT: 0.38 inch |
Details
Description
Strut Mounting Bracket, For Use With 1 5/8 in Strut Channels, Conduit, MC/AC Cables, Overall Length 1 1/2 in, Overall Depth 1 1/2 in, Overall Width 1 in, Thickness 1/2 in, Weight 0.07 lb, Steel, Finish Galvanized, Color Silver, Strut Trade Size 3/8 in, Load Capacity 200 lb, Thread Size 1/4 in-20, Cable Range 0.400 in to 0.630 in, For Strut Channel Size 1 5/8 in, Includes Bolt, Saddle, B-Line, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T61)
- UNISTRUT STRUT SPRING NUT 3/8"" (RP1008EG)
- PANDUIT Ring, Hi Temp, N-Ins, 8 Awg, 5/16" Stud, PK25 (P8-56RHT6-Q)
- LEGRAND Power Unit, Nickel, 2 Outlet, 2 USB, 1 Swtch (RDSZNI)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-24-4W)
- EATON B-LINE Conduit Clamp, 2 In EMT, Silver (B1532S)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-12)
- EATON B-LINE Bridle Ring, Steel, Size 3/4" (BR-12-T)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1420)
- EATON B-LINE Conduit and Cable Hanger, Steel (BW-8)
- L.H. DOTTIE L.H. Dottie 1/2'' Universal Offset Strut Strap, 50PK (OSS50)
- Eaton B-Line Conduit Clamps & Hangers