Leviton

Locking Connector


product price: $23.19
/ea
Sold in multiples of 10 for $231.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • NEMA Plug Configuration - Plugs and Receptacles L8-20R
  • Amps 20 A
  • Voltage 480 VAC
  • Voltage - Plugs and Receptacles 480 V AC
  • Number of Poles 2
See all product information

Product Information

Dimensions

Minimum Wire Size 16 AWG
For Minimum Cable Diameter 0.385 in
Outside Diameter 2.08 in
Overall Length 3.53 in
Face Diameter 1.84 in
For Maximum Cable Diameter 0.78 in
Maximum Wire Size 10 AWG

Details

Item Locking Connector
NEMA Plug Configuration - Plugs and Receptacles L8-20R
Amps 20 A
Voltage 480 VAC
Voltage - Plugs and Receptacles 480 V AC
Number of Poles 2
NEMA Configuration L8-20
Number of Wires 3
Wiring Style Standard
Color - Plugs and Receptacles Black-White
NEMA Rating L8-20R
Grade Federal Specification
IP Rating Not Rated
HP 3 HP
Body Material Impact Modified Nylon
Standards ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498 File E13393, UL 94, UL Federal Specification WC-596 File E13393
Phase Single
Material Impact Modified Nylon
NEMA Receptacle Configuration L8-20R
Maximum Operating Temperature 60 Degrees C
Housing Material Nylon
Current Rating 20 A
NEMA Enclosure Rating Not Rated
Contact Material Brass
Voltage Rating 480V AC
Shrouded No
Connection Orientation Straight
Polarized Yes
Insulation Material Nylon
Cap Type No Cap or Cover
Grounding Grounded
Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
UL 94 Flammability Rating HB
Wire Connection Type Screw Terminals
Midget Locking No
Housing Color Black, White
Minimum Operating Temperature -40 Degrees C
Horsepower Rating 3 hp
Market Industrial
Dielectric Strength Withstands 2000V per UL498
Flame Resistant Rated HB or better UL94
Temp. Rise Max 30C after 250 cycles OL at 200 percent rated current

Description

Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration L8-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.