Leviton
LckCon, Strt;15 A;Black; White, Nyl, L7-15R
Mfr # 4779-C
Zoro # G804836833
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Plug Configuration - Plugs and Receptacles L7-15R
- Amps 15 A
- Voltage 277 VAC
- Voltage - Plugs and Receptacles 277 V AC
- NEMA Configuration L7-15
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Main Harness, 35 Foot, Blue (66080)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C367)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 35A, 480V AC, Non-Indicating (SC-35)
- RITTAL Carbon Steel Enclosure, 7.9 in H, 6 in W, 3.9 in D, 12, 3R, 4, Hinged (JB080604HC)
- LEVITON Watertight Locking Connector (27W75)
- LEVITON Locking Connector (2313)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L5-15R (4729-C)
- LEVITON Locking Connector (2713)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L16-30R (2733)
- LEVITON Locking Connector (2433)
- HUBBELL 50A Twist-Lock Connector 3P 4W 600VAC/250VDC BK/WT (HBL3764C)
- Leviton Locking Connectors