Shop All Locking Connectors
Leviton
Locking Connector
Mfr # 2413
Zoro # G204836891
original price:
$31.89
25% off
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 A
- NEMA Plug Configuration - Plugs and Receptacles L14-20R
- Voltage - Plugs and Receptacles 125/250 V AC
- Voltage 125/250 VAC
- Number of Poles 3
Product Information
- Brand Leviton
- MFR # 2413
- Zoro # G204836891
- UPC # 07847780829
- Country of Origin United States
- Category Locking Connectors
Dimensions
Face Diameter | 1.97 in |
Minimum Wire Size | 14 AWG |
Outside Diameter | 2.23 in |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.56 in |
Overall Length | 3.78 in |
For Maximum Cable Diameter | 0.775 in |
Details
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration L14-20R, Number of Poles 3, Number of Wires 4, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 Utp Stranded, cm, 1000 ft., Black (2268)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 200A, Fast-Acting, 700V AC, Bolt-On (FWP-200A)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 208/277V AC (31EH18)
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #6 LOW DETENT (1307BK)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L16-30R (2733)
- LEVITON Watertight Locking Connector (29W48)
- LEVITON Watertight Locking Connector (29W75)
- LEVITON Locking Connector (2433)
- LEVITON Watertight Locking Connector (27W47)
- LEVITON LckCon, Strt;20 A;Black; White, Nyl, L6-20R (2323)
- ZORO SELECT Locking Connector Black/White 125VAC 30A L5-30R (70530NC)
- Leviton Locking Connectors