Shop LEVITON

Locking Connector, L15-30R, 30 A, 250V AC, Three Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # 2723

  • Zoro # G004836831


product price: 
$
63.79
/ea

Key Features

NEMA Receptacle Configuration
L15-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2723
Zoro #
G004836831
UPC #
07847780845
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.3 in
Overall Length
3.78 in
Face Diameter
1.97 in
Maximum Wire Size
8 AWG
Outside Diameter
2.22 in
For Maximum Cable Diameter
1.05 in
Minimum Wire Size
14 AWG
Wire Rope Length
3.78 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L15-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498 File E13393, UL 94, UL Federal Specification WC-596 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Grade
Federal Specification
IP Rating
Not Rated
Body Material
Impact Modified Nylon
Material
Impact Modified Nylon
Housing Material
Nylon
Horsepower Rating
1 hp
Maximum Operating Temperature
140 Degrees F
Contact Material
Brass
Insulation Material
Nylon
Midget Locking
No
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
Polarized
Yes
NEMA Enclosure Rating
Not Rated
For Environment
Dry
UL 94 Flammability Rating
HB
Flame Resistant
Rated HB or better UL94
Dielectric Strength
Withstands 2000V per UL498
Series
Insulgrip
Power and Ground Indicating Light
No

Description

Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration L15-30R, Number of Poles 3, Number of Wires 4, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products