Zoro Homepage

Locking Connector, L10-30R, 30 A, 125/250V, Single Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # 2663

  • Zoro # G316091454


product price: $66.89
/ea

Key Features

NEMA Receptacle Configuration
L10-30R
Current Rating
30 A
Voltage Rating
125/250V
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2663
Zoro #
G316091454
UPC #
078477807781
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.93 in
For Minimum Cable Diameter
0.385 in
Maximum Wire Size
8 AWG
Minimum Wire Size
16 AWG
Overall Length
2.08 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L10-30R
Current Rating
30 A
Voltage Rating
125/250V
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Non-Grounded
Housing Color
Black, White
IP Rating
Not Rated
Standards
ANSI C-73, CSA C22. 2 NO. 42 File LR-406, NOM 57, RoHS, UL FED SPEC WC-596 File E13393, UL498 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Grade
Industrial
UL 94 Flammability Rating
HB
Contact Material
Brass
Polarized
Yes
Horsepower Rating
2 hp
Housing Material
Nylon
Market
Industrial
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-40 Degrees C
For Environment
Dry

Description

Locking Connector,Industrial Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.