Zoro Homepage

Locking Connector, L22-30R, 30 A, 277/480V AC, Three Phase, 4 Pole, Screw Terminals, Black, White

  • Mfr # 2823

  • Zoro # G515864750


product price: $87.49
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L22-30R
Current Rating
30 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2823
Zoro #
G515864750
UPC #
078477808610
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.595 in
For Maximum Cable Diameter
1.15 in
Face Diameter
1.968 in
Outside Diameter
2.22 in
Maximum Wire Size
8 AWG
Minimum Wire Size
14 AWG
Overall Length
3.78 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L22-30R
Current Rating
30 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
ANSI, CSA, NEMA, NOM, UL Fed Spec, UL498
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Cover Type
No Cover
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
10 hp
Contact Material
Brass
For Environment
Dry
Midget Locking
No
Market
Industrial
UL 94 Flammability Rating
HB
Maximum Operating Temperature
140 Degrees F

Description

Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Receptacle Configuration L22-30R, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 277/480V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Contact Material Brass, Face Diameter 1.968 in, For Maximum Cable Diameter 1.15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.