Zoro Homepage

Locking Connector, L6-30R, 30 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # C2623

  • Zoro # G304836869


product price: $35.99
/ea

Key Features

NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2623
Zoro #
G304836869
UPC #
07847781113
Country of Origin
Mexico

Dimensions

Outside Diameter
2.08 in
Overall Length
3.56 in
Minimum Wire Size
10 AWG
For Minimum Cable Diameter
0.385 in
Maximum Wire Size
4 AWG
Face Diameter
1.84 in
For Maximum Cable Diameter
0.9375 in

Description

Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration L6-30R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.