Zoro Homepage

Locking Connector, Non-NEMA, 15/20 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals

  • Mfr # 7565-C

  • Zoro # G604255971


product price: $22.99
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
15/20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7565-C
Zoro #
G604255971
UPC #
07847782013
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.70 in
For Minimum Cable Diameter
0.24 in
Maximum Wire Size
10 AWG
Face Diameter
1.97 in
Overall Length
3.78 in
Outside Diameter
2.22 in
Minimum Wire Size
18 AWG

Details

Item
Locking Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
15/20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Black, White
Cap Type
No Cap
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498 File E13393, UL 94, UL Federal Specification WC-596 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Grade
Federal Specification
Material
Impact Modified Nylon
Body Material
Impact Modified Nylon
Maximum Operating Temperature
140 Degrees F
Midget Locking
No
Contact Material
Brass
UL 94 Flammability Rating
HB
Market
Industrial
For Environment
Dry
Minimum Operating Temperature
-40 Degrees F
Polarized
Yes
Insulation Material
Nylon
Housing Material
Nylon
NEMA Enclosure Rating
Not Rated
Dielectric Strength
Withstands 2000V per UL498
Flame Resistant
Rated HB or better UL94
NEMA Rating
Not Rated

Description

Locking Connector, Connection Orientation Straight, Current Rating 15/20 A, Housing Color Black, White, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 3, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, Face Diameter 1.97 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.