Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, Non-NEMA, 20 A, 120/208V AC, Three Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # 7413-GC

  • Zoro # G615487996


product price: $52.59
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7413-GC
Zoro #
G615487996
UPC #
078477829646
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.595 in
For Maximum Cable Diameter
0.895 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498 File E13393, UL 94, UL Federal Specification WC-596 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
IP Rating
Not Rated

Description

Locking Connector 20/10A 3P4W Ind Gr BW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.