Zoro Homepage

Locking Connector, Non-NEMA, 50 A, 125V AC, Three Phase, 3 Pole, Screw Terminals, Yellow

  • Mfr # 6364CR

  • Zoro # G604393376


product price: $121.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
125V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6364CR
Zoro #
G604393376
UPC #
07847780464
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.125 in
For Minimum Cable Diameter
0.68 in
Face Diameter
2.59 in
Maximum Wire Size
4 AWG
Overall Length
6.47 in
Minimum Wire Size
10 AWG
Outside Diameter
2.56 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
125V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap
IP Rating
Not Rated
Standards
CSA C22.2 No. 42 File E152105, NOM 057 Certified, RoHS Compliant, UL 498 File E13399
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant
Material
Nylon
Body Material
Nylon
Grade
General Use
Market
Industrial
NEMA Enclosure Rating
Not Rated
Midget Locking
No
Maximum Operating Temperature
75 Degrees C
UL 94 Flammability Rating
V-2
Housing Material
Nylon
Insulation Material
Nylon
Polarized
Yes
Minimum Operating Temperature
-40 Degrees F
Contact Material
Brass
For Environment
Corrosive
Flame Resistant
UL94 V-2
Dielectric Strength
2000V minimum per UL 498
NEMA Rating
Not Rated

Description

Locking Connector, Connection Orientation Straight, Current Rating 50 A, Housing Color Yellow, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products