Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Inlet, 50 A, 250V AC, Three Phase, 3 Pole, Flush Mount, Screw Terminals, Gray

  • Mfr # CS8375

  • Zoro # G816091329


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Current Rating
50 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS8375
Zoro #
G816091329
UPC #
078477326428
Country of Origin
Mexico

Dimensions

Flange Diameter
3.5 in
Face Diameter
2.03 in
Maximum Wire Size
4 AWG
Overall Depth
2.42 in
Mount Hole Center-to-Center Width
3.01 in
Minimum Wire Size
10 AWG
Flange Height
0.06 in

Details

Item
Locking Inlet
Current Rating
50 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Cover Type
No Cover
IP Rating
Not Rated
NEMA Enclosure Rating
Not Rated
Standards
CSA C22.2 No 42 File LR-406, RoHS, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Flange Type
Flanged
Flange Material
Zinc Plated Steel
Wiring Style
Standard
NEMA Plug Configuration
Non-NEMA
Includes Mounting Hardware
No
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
For Environment
Dry
Housing Material
Nylon
Flange Shape
Round
Connection Orientation
Straight
Number of Blades
3
Midget Locking
No
Maximum Operating Temperature
167 Degrees F
Number of Wires
4
NEMA Receptacle Configuration
Non-NEMA

Description

Fifty Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products