Zoro Homepage

Locking Inlet, 50 A, 480V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals, Gray

  • Mfr # CS8475

  • Zoro # G616091253


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Current Rating
50 A
Voltage Rating
480V AC
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS8475
Zoro #
G616091253
UPC #
078477326268
Country of Origin
Mexico

Dimensions

Overall Depth
2.42 in
Mount Hole Center-to-Center Width
3.01 in
Maximum Wire Size
4 AWG
Minimum Wire Size
10 AWG
Flange Height
0.06 in
Face Diameter
2.03 in
Flange Diameter
3.5 in

Details

Item
Locking Inlet
Current Rating
50 A
Voltage Rating
480V AC
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Cover Type
No Cover
IP Rating
Not Rated
NEMA Enclosure Rating
Not Rated
Standards
CSA C22.2 No 42 File LR-406, RoHS, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Flange Type
Flanged
Flange Material
Zinc Plated Steel
Wiring Style
Standard
Midget Locking
No
Includes Mounting Hardware
No
Housing Material
Nylon
For Environment
Dry
Minimum Operating Temperature
-40 Degrees F
NEMA Plug Configuration
Non-NEMA
Number of Blades
3
Flange Shape
Round
Connection Orientation
Straight
Maximum Operating Temperature
167 Degrees F
Market
Industrial
Number of Wires
3
NEMA Receptacle Configuration
Non-NEMA

Description

Fifty Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.