Shop All Locking Plugs
Leviton
Locking Plug
Mfr # 4570-C
Zoro # G504393407
Sold in multiples of 50 for $674.50
$674.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15A
- NEMA Plug Configuration - Plugs and Receptacles L6-15P
- Voltage - Plugs and Receptacles 250VAC
Product Information
- Brand Leviton
- MFR # 4570-C
- Zoro # G504393407
- UPC # 07847779567
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.23 in to 0.685 in |
Body Length | 1.98 in |
Outside Diameter | 1.53 in |
For Maximum Cable Diameter | 0.685 in |
Face Diameter | 1.39 in |
Overall Length | 2.76 in |
Minimum Wire Size | 18 AWG |
For Minimum Cable Diameter | 0.23 in |
Maximum Wire Size | 10 AWG |
Details
Description
Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L6-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.39 in, For Maximum Cable Diameter 0.685 in, For Minimum Cable Diameter 0.23 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (TR-50226-05)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (LY4-DC12)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-1)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 15PK (70028)
- LEVITON Watertight Locking Plug (28W75)
- LEVITON Locking Plug (24W47)
- LEVITON Locking Plug (2621)
- LEVITON Locking Plug (2731)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- LEVITON Locking Plug (4720-C)
- HUBBELL 30A Marine Twist-Lock Plug 2P 3W 125VAC L5-30P YL (HBL26CM11)
- Leviton Locking Devices