Zoro Homepage

Locking Plug, L10-30P, 30 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # 2661

  • Zoro # G804255986


product price: $35.89
/ea

Key Features

NEMA Plug Configuration
L10-30P
Current Rating
30 A
Phase
Single
Number of Poles
3
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2661
Zoro #
G804255986
UPC #
07847780791
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.93 in
For Minimum Cable Diameter
0.385 in
Cord Size
0.375 in to 0.875 in
Body Length
2.47 in
Face Diameter
1.84 in
Maximum Wire Size
8 AWG
Minimum Wire Size
16 AWG
Outside Diameter
2.08 in

Description

Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L10-30P, Number of Blades 3, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.84 in, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.385 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.