Zoro Homepage

Locking Plug, L21-20P, 20 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals, Black, White

  • Mfr # 2511

  • Zoro # G804393374


product price: $24.49
/ea

Key Features

NEMA Plug Configuration
L21-20P
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2511
Zoro #
G804393374
UPC #
07847780851
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.895 in
For Minimum Cable Diameter
0.595 in
Cord Size
0.595 in to 0.895 in
Face Diameter
1.97 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG

Details

Item
Locking Plug
NEMA Plug Configuration
L21-20P
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Number of Blades
5
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498 File E13393, UL Federal Specification WC-596 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Special Features
Chemical Resistant, Resists Impact, Rough Use, Sunlight
Grade
Industrial
Body Material
Impact Modified Nylon
Material
Impact Modified Nylon
Midget Locking
No
Maximum Operating Temperature
140 Degrees F
Polarized
Yes
Market
Industrial
For Environment
Dry
Minimum Operating Temperature
-40 Degrees C
Horsepower Rating
2 hp
Housing Material
Nylon
Blade Material
Brass
Flammability
Rated HB or better UL94

Description

Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L21-20P, Number of Blades 5, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 0.895 in, For Minimum Cable Diameter 0.595 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.