Zoro Homepage

Locking Plug, L23-20P, 20 A, 347/600V AC, Three Phase, 4 Pole, Screw Terminals, Black, White

  • Mfr # 2531

  • Zoro # G304393393


product price: $26.39
/ea

Key Features

NEMA Plug Configuration
L23-20P
Current Rating
20 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2531
Zoro #
G304393393
UPC #
07847780853
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.895 in
For Minimum Cable Diameter
0.595 in
Cord Size
0.595 in to 10.15 in
Minimum Wire Size
14 AWG
Outside Diameter
2.219 in
Body Length
2.703 in
Maximum Wire Size
10 AWG
Face Diameter
1.969 in

Description

Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L23-20P, Number of Blades 5, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 347/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.969 in, For Maximum Cable Diameter 0.895 in, For Minimum Cable Diameter 0.595 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.