Zoro Homepage

Locking Plug, L5-15P, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # 4720-PLC

  • Zoro # G615487675


product price: $24.29
/ea

Key Features

NEMA Plug Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4720-PLC
Zoro #
G615487675
UPC #
078477139356
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.70 in
For Minimum Cable Diameter
0.24 in

Details

Item
Locking Plug
NEMA Plug Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NOM 057 Certified, UL Federal Specification WC-596 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant

Description

Locking Plug PI 15A 2P 3W Ind Gr BW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.