Zoro Homepage

Locking Plug, L5-20P, 20 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # 2311

  • Zoro # G016525341


product price: $14.69
/ea

Key Features

Midget Locking
No
Outside Diameter
2.08 in
Cord Size
0.56 in to 10.05 in
Body Length
2.48 in
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2311
Zoro #
G016525341
UPC #
07847780094
Country of Origin
Mexico

Dimensions

Outside Diameter
2.08 in
Cord Size
0.56 in to 10.05 in
Body Length
2.48 in
Minimum Wire Size
16 AWG
For Maximum Cable Diameter
0.72 in
Face Diameter
1.84 in
Maximum Wire Size
10 AWG
For Minimum Cable Diameter
0.385 in

Description

Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.84 in, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.385 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.