Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, L7-15P, 15 A, 277V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # 4770-C

  • Zoro # G104393364


product price: $12.59
/ea

Key Features

NEMA Plug Configuration
L7-15P
Current Rating
15 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4770-C
Zoro #
G104393364
UPC #
07847779576
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.70 in
For Minimum Cable Diameter
0.24 in
Cord Size
0.625 in to 10.125 in
Minimum Wire Size
18 AWG
Outside Diameter
1.53 in
Body Length
1.98 in
Face Diameter
1.39 in
Maximum Wire Size
10 AWG

Details

Item
Locking Plug
NEMA Plug Configuration
L7-15P
Current Rating
15 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NOM 057 Certified, UL Federal Specification WC-596 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Special Features
Chemical Resistant, Long Lasting Reliability, Resists Impact, Rough Use, Sunlight, Unique Cord Clamp
Body Material
Impact Modified Nylon
Grade
Industrial
Material
Impact Modified Nylon
Blade Material
Brass
For Environment
Dry
Midget Locking
No
Market
Industrial
Housing Material
Nylon
Maximum Operating Temperature
140 Degrees F
Polarized
Yes
Minimum Operating Temperature
-40 Degrees C
Horsepower Rating
2 hp
Flammability
Rated HB or better UL94
NEMA Configuration
L7-15

Description

Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L7-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.39 in, For Maximum Cable Diameter 0.685 in, For Minimum Cable Diameter 0.23 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.