Zoro Homepage

Locking Plug, Non-NEMA, 50 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, White, Yellow

  • Mfr # 6365CR

  • Zoro # G104393388


product price: $97.99
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
Non-NEMA
Current Rating
50 A
Phase
Single
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6365CR
Zoro #
G104393388
UPC #
07847780463
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.025 in
For Minimum Cable Diameter
0.625 in
Cord Size
0.68 in to 10.125 in
Minimum Wire Size
10 AWG
Face Diameter
2.56 in
Maximum Wire Size
4 AWG

Details

Item
Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
White, Yellow
IP Rating
Not Rated
Standards
CSA C22.2 No. 42 File E152105, NOM 057 Certified, RoHS Compliant, UL 498 File E13399
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant
Grade
Industrial
Special Features
Chemical Resistant, Resists Impact, Rough Use, Sunlight
Material
Nylon
Maximum Operating Temperature
75 Degrees C
For Environment
Corrosive
Midget Locking
No
Market
Industrial
Polarized
Yes
Minimum Operating Temperature
-40 Degrees C
Housing Material
Nylon
Blade Material
Brass
Flammability
UL94 V-2

Description

Locking Plug, Connection Orientation Straight, Current Rating 50 A, Housing Color White, Yellow, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.56 in, For Maximum Cable Diameter 1.125 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products