Zoro Homepage

Locking Receptacle, L5-20R, 20 A, 125V AC, Black

  • Mfr # 065-2310-000

  • Zoro # G111358998


product price: $24.19
/ea

Key Features

NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
065-2310-000
Zoro #
G111358998
UPC #
-
Country of Origin
Mexico

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Housing Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.