Zoro Homepage

Locking Receptacle, L6-15R, 15 A, 250V AC, 2 Pole, Screw Terminals, Gray

  • Mfr # 4585-CWP

  • Zoro # G815488519


product price: $31.19
/ea

Key Features

NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4585-CWP
Zoro #
G815488519
UPC #
078477046180
Country of Origin
United States

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Gray
Cover Type
No Cover
Standards
ANSI, CSA C22.2 No. 42, NEMA, UL498
Mount Type
Flush

Description

Lock Rec 15A 2P 3W Ind Gr Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.