Zoro Homepage

Locking Ring for 60A Plugs/Inlets

  • Mfr # RA060LEV

  • Zoro # G815864795


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Valox 357
IP Rating
IP67, IP69K
NEMA Enclosure Rating
Not Rated
For Use With
Pin, Plugs, Sleeve Inlets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA060LEV
Zoro #
G815864795
UPC #
00078477329931
Country of Origin
Mexico

Details

Item
Locking Ring
Color
Gray
Material
Valox 357
IP Rating
IP67, IP69K
NEMA Enclosure Rating
Not Rated
For Use With
Pin, Plugs, Sleeve Inlets
Standards
RoHS
Compatible Device Current
60 A
Compatible Device Wire Number
3, 4, 5

Description

Locking Ring, Compatible Device Current 60 A, Compatible Device Wire Number 3, 4, 5, For Use With Pin, Plugs, Sleeve Inlets, Material Valox 357, NEMA Enclosure Rating Not Rated, Color Gray, Includes Not Applicable, Standards RoHS, IP Rating IP67, IP69K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.