
Male Receptacle
Mfr # 16R21-UO
Zoro # G915866910
product price: $47.59
/eaKey Features
Current Rating
400 A
Standards
CSA Standard : 1691, UL 1691
Voltage Rating
600V AC, 600V DC
Terminal Connection Type
Double Set Screw
For Location
Indoor, Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16R21-UO
Zoro #
G915866910
UPC #
078477716793
Country of Origin
Mexico
Dimensions
Overall Length
2.66 in
Flange Width
0.5 in
Maximum Wire Size
4/0 AWG
Overall Width
2.28 in
Flange Height
2.28 in
Minimum Wire Size
2/0 AWG
Details
Current Rating
400 A
Standards
CSA Standard : 1691, UL 1691
Voltage Rating
600V AC, 600V DC
Item
Single Pole Receptacle
Terminal Connection Type
Double Set Screw
For Location
Indoor, Outdoor
Flange Shape
Square
End Type
Taper Nose
Gender
Male
Housing Material
Santoprene TPV
Connection Orientation
Straight
NEMA Enclosure Rating
3R
Contact Material
Brass
Phase
Single
Housing Color
Orange
Mounting Style
Threaded Mounting
Description
Single Pole Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Orange, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2/0 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter Not Applicable, Flange Height 2.28 in, Flange Shape Square, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards CSA Standard : 1691, UL 1691, Terminal Connection Type Double Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.