
Male Receptacle
Mfr # 16R21-UR
Zoro # G315867036
product price: $50.39
/eaKey Features
Standards
CSA Standard : 1691, UL 1691
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
Overall Length
2.66 in
Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16R21-UR
Zoro #
G315867036
UPC #
078477716755
Country of Origin
Mexico
Dimensions
Overall Length
2.66 in
Maximum Wire Size
4/0 AWG
Overall Width
2.28 in
Flange Height
2.28 in
Flange Width
0.5 in
Minimum Wire Size
2/0 AWG
Details
Standards
CSA Standard : 1691, UL 1691
Item
Single Pole Receptacle
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
Gender
Male
Terminal Connection Type
Double Set Screw
Housing Material
Santoprene TPV
Connection Orientation
Straight
Phase
Single
For Location
Indoor, Outdoor
Flange Shape
Square
Housing Color
Red
NEMA Enclosure Rating
3R
End Type
Taper Nose
Contact Material
Brass
Mounting Style
Threaded Mounting
Description
Single Pole Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Red, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2/0 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter Not Applicable, Flange Height 2.28 in, Flange Shape Square, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards CSA Standard : 1691, UL 1691, Terminal Connection Type Double Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.