
Male Receptacle
Mfr # 16R23-1UR
Zoro # G915867139
product price: $37.69
/eaKey Features
Voltage Rating
600V AC, 600V DC
Standards
CSA Standard : 1691, UL 1691
Current Rating
400 A
Flange Height
2.28 in
Mounting Style
Threaded Mounting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16R23-1UR
Zoro #
G915867139
UPC #
078477717165
Country of Origin
Mexico
Dimensions
Flange Height
2.28 in
Maximum Wire Size
4/0 AWG
Stud Thread Size
1/2"-13
Minimum Wire Size
2 AWG
Flange Width
0.5 in
Overall Width
2.28 in
Overall Length
2.56 in
Details
Item
Single Pole Receptacle
Voltage Rating
600V AC, 600V DC
Standards
CSA Standard : 1691, UL 1691
Current Rating
400 A
Mounting Style
Threaded Mounting
Terminal Connection Type
Threaded Stud
NEMA Enclosure Rating
3R
Flange Shape
Square
Connection Orientation
Straight
Contact Material
Brass
Housing Material
Santoprene TPV
Housing Color
Red
Gender
Male
Phase
Single
For Location
Indoor, Outdoor
End Type
Taper Nose
Description
Single Pole Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Red, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter Not Applicable, Flange Height 2.28 in, Flange Shape Square, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards CSA Standard : 1691, UL 1691, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.