Zoro Homepage

Male Receptacle

  • Mfr # 49MR1-CH

  • Zoro # G215554920


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Current Rating
1135 A
Voltage Rating
1000V AC, 1000V DC
Standards
UL Recognized Component
Housing Material
Santoprene TPV
Maximum Wire Size
777 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49MR1-CH
Zoro #
G215554920
UPC #
078477365489
Country of Origin
Mexico

Dimensions

Maximum Wire Size
777 kcmil
Minimum Wire Size
313 kcmil

Details

Item
Single Pole Receptacle
Current Rating
1135 A
Voltage Rating
1000V AC, 1000V DC
Standards
UL Recognized Component
Housing Material
Santoprene TPV
Gender
Male
Phase
Single
End Type
Clevis Pin
Flange Shape
Square
Connection Orientation
Straight
Terminal Connection Type
Bus Bar
NEMA Enclosure Rating
3R
Housing Color
Brown
Mounting Style
Threaded Mounting
Contact Material
Silver-Plated Copper

Description

Single Pole Receptacle, Connection Orientation Straight, Current Rating 1135 A, Gender Male, Housing Color Brown, Housing Material Santoprene TPV, Maximum Wire Size 777 kcmil, Minimum Wire Size 313 kcmil, Phase Single, Voltage Rating 1000V AC, 1000V DC, Contact Material Silver-Plated Copper, End Type Clevis Pin, Flange Shape Square, NEMA Enclosure Rating 3R, Standards UL Recognized Component, Terminal Connection Type Bus Bar, Mounting Location Panel, Mounting Style Threaded Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.