Zoro Homepage

Male/Female Receptacle Enclosure

  • Mfr # 16S31-UO

  • Zoro # G715866981


product price: $38.19
/ea

Key Features

Material
Thermoplastic
Color
Orange
Compatible with Series
16
Compatible Device Current
400 A
NEMA Enclosure Rating
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16S31-UO
Zoro #
G715866981
UPC #
078477718520
Country of Origin
Mexico

Dimensions

Overall Length
1.95 in
Overall Height
2.52 in

Details

Item
Device Cover
Material
Thermoplastic
Color
Orange
Compatible with Series
16
Compatible Device Current
400 A
NEMA Enclosure Rating
3R
Product Type
Snap-Back Cover
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant

Description

Device Cover, Color Orange, For Device Gender Not Applicable, Material Thermoplastic, NEMA Enclosure Rating 3R, Product Type Snap-Back Cover, Compatible Device Current 400 A, Resistance Properties Chemical Resistant, UV/Sunlight Resistant, Compatible with Series 16, Overall Height 2.52 in, Overall Length 1.95 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.