
Male/Female Receptacle Enclosure
Mfr # 16S31-UR
Zoro # G315867043
product price: $34.29
/eaKey Features
Material
Thermoplastic
Color
Red
Compatible with Series
16
Overall Height
2.52 in
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16S31-UR
Zoro #
G315867043
UPC #
078477718605
Country of Origin
Mexico
Dimensions
Overall Height
2.52 in
Overall Length
1.95 in
Details
Material
Thermoplastic
Color
Red
Item
Device Cover
Compatible with Series
16
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Compatible Device Current
400 A
Product Type
Snap-Back Cover
NEMA Enclosure Rating
3R
Description
Device Cover, Color Red, For Device Gender Not Applicable, Material Thermoplastic, NEMA Enclosure Rating 3R, Product Type Snap-Back Cover, Compatible Device Current 400 A, Resistance Properties Chemical Resistant, UV/Sunlight Resistant, Compatible with Series 16, Overall Height 2.52 in, Overall Length 1.95 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.