
Midget Flanged Locking Inlet, 15 A, 125V AC, 2 Pole, Screw Terminals, White
Mfr # ML1-PB
Zoro # G115488462
product price: $18.59
/eaKey Features
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML1-PB
Zoro #
G115488462
UPC #
078477987162
Country of Origin
Mexico
Details
Item
Midget Locking Plug
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
2
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Cover Type
No Cover
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL Fed Spec WC-596, UL498
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Flange Type
Flanged
NEMA Receptacle Configuration
ML-1P
Description
Locking Recep 15A 2P W Ind Gr White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.