Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midget Locking Plug, ML2-15P, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # ML2-AP

  • Zoro # G204255982


product price: $18.49
/ea

Key Features

NEMA Plug Configuration
ML2-15P
Current Rating
15 A
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2-AP
Zoro #
G204255982
UPC #
07847798718
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.43 in
For Minimum Cable Diameter
0.218 in
Maximum Wire Size
14 AWG
Face Diameter
1.03 in
Minimum Wire Size
18 AWG

Details

Item
Midget Locking Plug
NEMA Plug Configuration
ML2-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Angled
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498 File E13393, UL Federal Specification WC-596 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Material
Impact Modified Nylon
Grade
Industrial
Special Features
Chemical Resistant, Resists Impact, Rough Use, Sunlight
Body Material
Impact Modified Nylon
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
Midget Locking
Yes
For Environment
Dry
Maximum Operating Temperature
140 Degrees F
Housing Material
Nylon
Polarized
Yes
Flammability
Rated HB or better UL94
Blade Material
Brass

Description

Locking Plug, Connection Orientation Angled, Current Rating 15 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration ML2-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.03 in, For Maximum Cable Diameter 0.43 in, For Minimum Cable Diameter 0.218 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.