Use With - Motion Sensing and Dimming
|
1/4 HP Motor
|
Item - Motion Sensing and Dimming
|
Occupancy Sensor
|
Communication Method - Motion Sensing and Dimming
|
Hard Wired
|
Sensing Technology
|
Passive Infrared (PIR)
|
Installation Location - Motion Sensor
|
Wall Switch Box
|
Operating Voltage - Motion Sensing and Dimming
|
120 to 277V AC
|
Color - Motion Sensing and Dimming
|
Gray
|
Time Delay Adjustment Method - Motion Sensor
|
Adjustable
|
Time Delay - Motion Sensor
|
30 sec to 30 min
|
Includes
|
Photocell
|
Item
|
Occupancy Sensor
|
Coverage Angle - Motion Sensor
|
180 Degrees
|
Lighting Technology
|
Incandescent
|
Standards
|
ASHRAE 90.1, CSA Certified, FCC Approved, NOM, RoHS Compliant, Title 24, Part 6, UL Listed
|
Color
|
Gray
|
Communication Method
|
Hard Wired
|
Max. Capacity @ 120VAC
|
1200V (Fluorescent), 800W (Incandescent)
|
Max. Capacity @ 277VAC
|
2700VA (Fluorescent)
|
Description/Special Features
|
Convenient Pushbutton Provides Manual-On/Off Light Switching At Any Time, Exclusive Leviton H.I.S. Circuitry. Specifically Designed to Handle Today's High Inrush Electronic Ballast Loads and Offer Unmatched Durability and Service, False Detection Circuitry, Fits in Standard Wallbox and Replaces Single-Pole Wall Switch. Gangable With Other Units, Horizontal Field-Of-View May be Adjusted Between 180 Degrees and 60 Degrees of Arc by Using Integral Blinders Located on Either Side of the Lens. No Masking Tape Required, Light Sensor Enables the Load Hold-Off Feature Once Level Has Been Set, Low-Profile Design Eliminates Obtrusive "Scanning-Device" Look. Elegant Decora Styling Complements Any Interior, Presentation Mode Feature for Slide or Film Presentations Allows Push Buttons to Turn Lights Off and Keep Them Off While the Room is Occupied, Relay Switches At the Zero Crossing Point of the Ac Power Curve to Ensure Maximum Contact Life and Compatibility With Electronic Ballasts, Segmented Fresnel Lens Provides Optimum Sensitivity and Performance. Designed With An Extensive "Minor Motion" Area Where Even Slight Body Movements will be Detected, Time Delay Adjustment for Delayed-Off Time Set-Tings of 30 Seconds (for Walking Test), 10 Minutes, 20 Minutes, and 30 Minutes. Allows Customized Adjustments to Maximize Energy Savings, to Comply With T24, Red Led Indicator Light Flashes When Sensor Detects Motion to Verify Detection is Active, Uses Decora Wallplates and Coordinates With Leviton's Popular Line of Decora Wiring Devices, Vacancy Confirmation, Vandal Resistant PIR Lens
|
Maximum Detection Distance
|
40 ft
|
Coverage Angle
|
180 Degrees
|
Maximum Coverage Area
|
2,100 sq ft
|
Neutral Required
|
No
|
Fan Rated
|
Yes
|
Manufacturer Warranty
|
5 yr
|
Includes Dimming Switch
|
Dimming Switch Not Included
|
Minimum Time Delay
|
30 sec
|
Maximum Time Delay
|
30 min
|
Load Rating @ 120V AC
|
1,200VA (Fluorescent), 800W (Incandescent)
|
Dimming Type
|
No Dimming
|
Minimum Operating Temperature
|
32 Degrees F
|
Compatible with Series
|
Switching Only (universal)
|
Maximum Operating Temperature
|
122 Degrees F
|
Horsepower Rating
|
1/4 hp
|
Load Rating @ 277V AC
|
2,700VA (Fluorescent)
|
Nightlight
|
No
|
Coverage Type
|
Small Motion
|
Dimming Method
|
No Dimming
|
Includes Wall Plate
|
Wall Plate Not Included
|
Number of Buttons
|
1
|
Series
|
Decora
|
Sensor Operation
|
Occupancy, Photocell, Vacancy
|
Rated Frequency
|
50/60 Hz
|
Includes Motion Sensor
|
Yes
|
Installation Location
|
Wall
|