Wall Mount Sensor, Occupancy, Photocell, Vacancy, Hard Wired, Black, 2,400 sq ft, Fluorescent, Incandescent

  • Mfr # OSSMT-GDE

  • Zoro # G504393490


product price:  $78.39
/ea
Free Shipping & Returns

Key Features

Use With - Motion Sensing and Dimming
1/4 HP Motor
Installation Location
Wall Mount
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Sensor Operation
Occupancy, Photocell, Vacancy
Communication Method
Hard Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSSMT-GDE
Zoro #
G504393490
UPC #
078477487013
Country of Origin
China

Dimensions

Overall Width
1.75 in
Overall Depth
1.85 in
Overall Height
4.06 in
Size
Height 4.06" (103.12mm), Width 1.75" (44.45mm), Depth 1.85" (46.99mm), Install Depth 1.35" (34.37mm), Install Height 2.65" (67.26mm)

Details

Use With - Motion Sensing and Dimming
1/4 HP Motor
Installation Location
Wall Mount
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Sensor Operation
Occupancy, Photocell, Vacancy
Communication Method
Hard Wired
Time Delay
30 sec to 30 min
Standards
CSA Certified, ETL/cETL Listed, Title 24 Compliant, USMCA Compliant
Max. Capacity @ 120VAC
1200V (Fluorescent), 800W (Incandescent, Tungsten)
Coverage Angle - Motion Sensor
180 Degrees
Max. Capacity @ 277VAC
2700VA (Fluorescent)
Item
Occupancy Sensor
Lighting Technology
Fluorescent, Incandescent
Color
Black
Maximum Operating Temperature
104 Degrees F
Time Delay Adjustment Method
Adaptive
Minimum Time Delay
30 sec
Maximum Coverage Area
2,400 sq ft
Load Rating @ 277V AC
2,700VA (Fluorescent)
Minimum Operating Temperature
32 Degrees F
Maximum Time Delay
30 min
Series
Decora
Manufacturer Warranty
5 yr
Coverage Type
Small Motion
Load Rating @ 120V AC
1,200VA, Fluorescent, 800W, Incandescent, Tungsten
Compatible with Series
Switching Only (universal)
Neutral Required
No
Rated Frequency
50/60 Hz
Includes Motion Sensor
Yes
Nightlight
No
Fan Rated
No
Includes Wall Plate
Wall Plate Not Included
Number of Buttons
1
Maximum Detection Distance
40 ft
Includes Dimming Switch
Dimming Switch Not Included
Horsepower Rating
1/4 hp
Switch Type
Single-Pole
Pattern
180°
Grade
Commercial
Wiring
Line-Black, Neutral-White, Load-Blue, Ground-Green
Application
Retrofit, Private and Executive Offices, Conference Rooms, Storage Areas, Restrooms, Classrooms, Lounges, Training Areas, Multi-Location Switching
USMCA Compliant
Yes
Power Consumption
U/S and PIR: 120V 110mW, 277V 340mW - PIR only: 120V 70mW, 277V 310mW
Relative Humidity
20% to 90% non-condensing
Neutral Wire Connection
Not Required
Storage Temperature Range
14° to 185°F (-10° to 85°C)
Operating Voltage
120 to 277V AC

Description

Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Photocell, Vacancy, Compatible with Series Switching Only (universal), Lighting Technology Fluorescent, Incandescent, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Load Rating @ 120V AC 1,200VA (Fluorescent), 800W (Incandescent, Tungsten), Communication Method Hard Wired, Maximum Coverage Area 2,400 sq ft, Neutral Required No, Color Black, Nightlight No, Dimming Method No Dimming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products