Occupncy Univ Switch La
Mfr # DOS02-1LT
Zoro # G306978772
product price:Â $30.79
/eaKey Features
Color
Light Almond
Time Delay
1M, 5M, 10M, 20M
Grade
Residential
Voltage
120 VAC
Coverage (Sq.Ft.)
180°, 900 Sq. Ft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DOS02-1LT
Zoro #
G306978772
UPC #
78477617991
Country of Origin
China
Details
Color
Light Almond
Time Delay
1M, 5M, 10M, 20M
Grade
Residential
Voltage
120 VAC
Coverage (Sq.Ft.)
180°, 900 Sq. Ft
Load Rating
150W LED/CFL, 250W Incandescent/Halogen, 250VA ELV, 200VA MLV, 2A Resistive
Mounting Type
Wall Switch
Switch
Relay
Standards and Certifications
CSA, FCC, Title 24
Neutral
Optional
LED Color
Green and Red
Style Name
Decora
Sensor Type
Occupancy
Auto-ON/Auto-OFF
Yes
Wiring
Ground or Neutral Required
Sensor Technology
Passive Infrared
Pole
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.