Zoro Homepage

Outlet Strip, Medical Grade, 4 5-20R, 5-20P, 15 ft., White

  • Mfr # 5304M-2N5

  • Zoro # G604186749


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Type
Medical Grade
Total Number of Outlets
4
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5304M-2N5
Zoro #
G604186749
UPC #
078477611791
Country of Origin
Mexico

Dimensions

Cord Length
15 ft.
Length
13 in
Width
2 5/8 in
Height
1 5/8 in

Details

Item
Outlet Strip
Type
Medical Grade
Total Number of Outlets
4
Number of Outlets
4
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
White
Gauge/Conductor
12/3
Standards
NFPA: NFPA 99 2012 ed, UL 1363A and CSA C22.2: No. 21, UL 60601-1 and CSA C22.2: No.60601-1, UL 60950-1 and CSA C22.2: No. 60950-1
Outlet Surge Protection
No
Max. Amps
20 A
Finish
Powder Coated
Medical Grade
Yes
Voltage
125V AC
Mounting Style
Mounting Hole
Medical Facility Use
Outside Patient Care Areas (UL 1363); Patient Care (UL 60601-1)
NEMA Plug Configuration
5-20P
NEMA Receptacle Configuration
NEMA 5-20R
Trade Designation
SJT
Special Features
Built-in Overload Protection Shuts Off the Strip in Case of Excess Power Draw, and can be Returned to Service With the Simple Push of a Button, Compatible With Isolated Power Systems, Easily Accommodates Surface Mounting and IV Pole Mounting With the Use of the Mounting Bracket, Locking Safety Covers are Splash-Resistant and Protect From Incidental Contact With Unused Outlets
Application
Healthcare Facility
NEC Cord Designation
#12/3 SJT
Housing Material
Metal
Hz
60 Hz
Power Indicator
Yes

Description

Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 4, Max. Amps 20 A, Cord Length 15 ft, Power Indicator Yes, Receptacle Configuration Hospital Grade, Plug Configuration NEMA 5-20P, Mounting Style Mounting Hole, Medical Facility Use Outside Patient Care Areas (UL 1363); Patient Care (UL 60601-1), Voltage 125V AC, Length 13 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.