Outlet Strip, Medical Grade, 2 5-20R, 5-20P, 7 ft., White

  • Mfr # 5302M-2N7

  • Zoro # G004186745


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Type
Medical Grade
Total Number of Outlets
2
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5302M-2N7
Zoro #
G004186745
UPC #
078477611678
Country of Origin
Mexico

Dimensions

Cord Length
7 ft.
Length
10 3/4 in
Width
2 5/8 in
Height
1 5/8 in

Details

Item
Outlet Strip
Type
Medical Grade
Total Number of Outlets
2
Number of Outlets
2
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
White
Gauge/Conductor
12/3
Standards
NFPA: NFPA 99 2012 ed, UL 1363A and CSA C22.2: No. 21, UL 60601-1 and CSA C22.2: No.60601-1, UL 60950-1 and CSA C22.2: No. 60950-1
Housing Material
Metal
Trade Designation
SJT
Special Features
Built-in Overload Protection Shuts Off the Strip in Case of Excess Power Draw, and can be Returned to Service With the Simple Push of a Button, Compatible With Isolated Power Systems, Easily Accommodates Surface Mounting and IV Pole Mounting With the Use of the Mounting Bracket, Locking Safety Covers are Splash-Resistant and Protect From Incidental Contact With Unused Outlets
Power Indicator
Yes
Application
Healthcare Facility
Medical Facility Use
Outside Patient Care Areas (UL 1363); Patient Care (UL 60601-1)
Voltage
125V AC
Max. Amps
20 A
Mounting Style
Mounting Hole

Description

Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 2, Max. Amps 20 A, Cord Length 7 ft, Power Indicator Yes, Receptacle Configuration Hospital Grade, Plug Configuration NEMA 5-20P, Mounting Style Screw, Medical Facility Use Outside Patient Care Areas (UL 1363); Patient Care (UL 60601-1), Voltage 125V AC, Length 10 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.