Shop All Pin & Sleeve Receptacles
Leviton
Panel Rec 3R Lid 16 Ser
Mfr # 16S31-UY
Zoro # G5670148
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male/Female
- Body Material - Pin and Sleeve Thermoplastic
- Color - Plugs and Receptacles Yellow
- Number of Poles 1
- Length 5.00 in
Product Information
- Brand Leviton
- MFR # 16S31-UY
- Zoro # G5670148
- UPC # 78477718513
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 7.2500 in |
Details
Description
16 Series Panel Receptacle Encolsure with Automatic Closing Lid, Male/Female, Thermoplastic Housing and Cover, Stainless Steel Torsion Spring-Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 8mm, NPN, NC, QD (IGS241)
- SOUTHWIRE Line Cord GFCI, 2.0 ft. Cord L, Yellow (26000011-6)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- LEVITON 15 Amp Commercial Grade Duplex Outlet, White, 10PK (M22-CBR15-WMP)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 250V AC, Watertight (HBL360MI6W)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Nonmtalc (BB60N)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB1001W)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 4W, NEMA 4X (VR641)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Metallic (BB601W)
- Leviton Pin & Sleeve Devices